https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
SATI
SATI
30-8M-30 NR. 08M3030
SATI SATI
Description
SATI 30-8M-30 NR. 08M3030
Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 30 Teeth; 31.75MM Face Width; Rough Bore; 85.09MM Flange OD; 75.13MM Outside Diameter; 76.394MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
30-8M-30 NR. 08M3030
BDI #
1403923
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/30-8M-30-NR-08M3030/p/1403923
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.32
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-30
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Synchronous Plus Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Pulley, Synchronous; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 30 Teeth; 31.75MM Face Width; Rough Bore; 85.09MM Flange OD; 75.13MM Outside Diameter; 76.394MM Pitch Diameter; No Keyway; Minimum Plain Bore
Flange Outside Diameter
3.35 Inch | 85.09 Millimeter
Pitch Diameter
3.008 Inch | 76.394 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.958 Inch | 75.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh