BROWNING
BROWNING
30HB300
BROWNING BROWNING
Description
30HB300 TIMING PULLEY ; GEARBELT
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 3-3/8" Face Width; Rough Bore; 5" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 2.375" Max Bore
Part #
30HB300
BDI #
325064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/30HB300/p/325064
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
7.498
EAN
0662289302833
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.375
Other Features
Heavy | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055862
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 3-3/8" Face Width; Rough Bore; 5" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 2.375" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5 Inch | 127 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
4.721 Inch | 119.913 Millimeter
Pitch Diameter
4.775 Inch | 121.285 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh