https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh
BROWNING
BROWNING
30L050SDS
BROWNING BROWNING
Description
30L050SDS GEARBELT PULLEY ; NON-RETURNABLE
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 3/4" Face Width; Bushed; 3-13/16" Flange OD; 3.551" Outside Diameter; 3.581" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
30L050SDS
BDI #
325351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/30L050SDS/p/325351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.513
EAN
0662289349692
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Light | QD Bushing | Solid Style | Type B1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 3/4" Face Width; Bushed; 3-13/16" Flange OD; 3.551" Outside Diameter; 3.581" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Pitch Diameter
3.581 Inch | 90.957 Millimeter
Flange Outside Diameter
3.813 Inch | 96.85 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Outside Diameter
3.551 Inch | 90.195 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh