https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTZ8aW1hZ2UvanBlZ3xhRFEzTDJoaU15ODVPREExTmpFNE1UVXhORFUwTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlRrWk1Yek13TUhnek1EQXVhbkJufGRkOGVhNWZhNmNiZTI2NDJmMzBkMmM1NTM4NjNhMTEwOWVlNTZmM2Q0OTNjZDdiYTAyZjg5MmU5NDM3MGI2MGU
IPL
IPL
31T10/48-0 AL PILOT
IPL IPL
Description
IPL 31T10/48-0 AL PILOT
Pulley, Synchronous; 16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 48 Teeth; 21MM Face Width; Rough Bore; 150.95MM Outside Diameter; 152.95MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
31T10/48-0 AL PILOT
BDI #
15093479
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/31T10-48-0-AL-PILOT/p/15093479
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.09
Product Group - BDI
M02316
Belt Pitch
10 Millimeter
Belt Style
T10-16
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 48 Teeth; 21MM Face Width; Rough Bore; 150.95MM Outside Diameter; 152.95MM Pitch Diameter; No Keyway; Minimum Plain Bore
Face Width
0.827 Inch | 21 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Outside Diameter
5.943 Inch | 150.95 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.022 Inch | 152.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh