BROWNING
BROWNING
33H100SK
BROWNING BROWNING
Description
33H100SK GEARBELT PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 33 Teeth; 1-5/16" Face Width; Bushed; 5.5" Flange OD; 5.198" Outside Diameter; 5.252" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
33H100SK
BDI #
325372
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/33H100SK/p/325372
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
2.209
EAN
0662289350452
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type B1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513686
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 33 Teeth; 1-5/16" Face Width; Bushed; 5.5" Flange OD; 5.198" Outside Diameter; 5.252" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
5.198 Inch | 132.029 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Pitch Diameter
5.252 Inch | 133.401 Millimeter
Flange Outside Diameter
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh