https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg
SATI
SATI
36-5M-25 NR. 05M2536
SATI SATI
Description
SATI 36-5M-25 NR. 05M2536
25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 36 Teeth; 26.416MM Face Width; Rough Bore; 60MM Flange OD; 56.16MM OD; 57.3MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
36-5M-25 NR. 05M2536
BDI #
1403854
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36-5M-25-NR-05M2536/p/1403854
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.59
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
1.301
Long Description
25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 36 Teeth; 26.416MM Face Width; Rough Bore; 60MM Flange OD; 56.16MM OD; 57.3MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.362 Inch | 60 Millimeter
Outside Diameter
2.211 Inch | 56.16 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Pitch Diameter
2.256 Inch | 57.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh