https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTZ8aW1hZ2UvanBlZ3xhRFEzTDJoaU15ODVPREExTmpFNE1UVXhORFUwTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlRrWk1Yek13TUhnek1EQXVhbkJufGRkOGVhNWZhNmNiZTI2NDJmMzBkMmM1NTM4NjNhMTEwOWVlNTZmM2Q0OTNjZDdiYTAyZjg5MmU5NDM3MGI2MGU
SATI
SATI
36ST5/48-0 NR. 36ST548
SATI SATI
Description
SATI 36ST5/48-0 NR. 36ST548
25MM Belt Width; 5 Millimeter Belt Pitch; AT5-25 Belt Style; 48 Teeth; 30MM Face Width; Rough Bore; 0MM Flange OD; 75.15MM OD; 76.394MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
36ST5/48-0 NR. 36ST548
BDI #
1404369
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36ST5-48-0-NR-36ST548/p/1404369
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.2
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
AT5-25
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.882
Long Description
25MM Belt Width; 5 Millimeter Belt Pitch; AT5-25 Belt Style; 48 Teeth; 30MM Face Width; Rough Bore; 0MM Flange OD; 75.15MM OD; 76.394MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
3.008 Inch | 76.394 Millimeter
Outside Diameter
2.959 Inch | 75.15 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh