![36T5/26-2 NR. 36T5026](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
![36T5/26-2 NR. 36T5026](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
SATI
SATI
36T5/26-2 NR. 36T5026
SATI SATI
Description
SATI 36T5/26-2 NR. 36T5026
25MM Belt Width; 5 Millimeter Belt Pitch; T5-25 Belt Style; 26 Teeth; 30MM Face Width; Rough Bore; 44MM Flange OD; 40.6MM OD; 41.6MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
36T5/26-2 NR. 36T5026
BDI #
1404382
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36T5-26-2-NR-36T5026/p/1404382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.12
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
T5-25
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.267
Long Description
25MM Belt Width; 5 Millimeter Belt Pitch; T5-25 Belt Style; 26 Teeth; 30MM Face Width; Rough Bore; 44MM Flange OD; 40.6MM OD; 41.6MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.732 Inch | 44 Millimeter
Pitch Diameter
1.638 Inch | 41.6 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Outside Diameter
1.598 Inch | 40.6 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh