https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ
SATI
SATI
36T5/40-2 NR. 36T5040
SATI SATI
Description
SATI 36T5/40-2 NR. 36T5040
25MM Belt Width; 5 Millimeter Belt Pitch; T5-25 Belt Style; 40 Teeth; 30MM Face Width; Rough Bore; 66MM Flange OD; 62.85MM OD; 63.85MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
36T5/40-2 NR. 36T5040
BDI #
1404388
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36T5-40-2-NR-36T5040/p/1404388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.276
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
T5-25
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.608
Long Description
25MM Belt Width; 5 Millimeter Belt Pitch; T5-25 Belt Style; 40 Teeth; 30MM Face Width; Rough Bore; 66MM Flange OD; 62.85MM OD; 63.85MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.514 Inch | 63.85 Millimeter
Flange Outside Diameter
2.598 Inch | 66 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
2.474 Inch | 62.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh