SATI
SATI
38-8M-30 NR. 08M3038
SATI SATI
Description
SATI 38-8M-30 NR. 08M3038
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 38 Teeth; 31.75MM Face Width; Bushed; 102MM Flange OD; 95.39MM OD; 96.77MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Part #
38-8M-30 NR. 08M3038
BDI #
1403927
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/38-8M-30-NR-08M3038/p/1403927
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.2
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
2.535
Long Description
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 38 Teeth; 31.75MM Face Width; Bushed; 102MM Flange OD; 95.39MM OD; 96.77MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
3.756 Inch | 95.39 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.81 Inch | 96.77 Millimeter
Flange Outside Diameter
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh