GATES
GATES
3MR-48S-06
GATES GATES
Description
3MR-48S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
6MM Belt Width; 3MM Belt Pitch; 3MR-6 Powergrip GT2 Belt Style; 48 Teeth; 10.338MM Face Width; Rough Bore; 45.085MM OD; 45.847MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Part #
3MR-48S-06
BDI #
1105540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3MR-48S-06/p/1105540
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.06
EAN
0770075265498
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3MR-6 Powergrip GT2
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Metric
Long Description
6MM Belt Width; 3MM Belt Pitch; 3MR-6 Powergrip GT2 Belt Style; 48 Teeth; 10.338MM Face Width; Rough Bore; 45.085MM OD; 45.847MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Outside Diameter
1.775 Inch | 45.085 Millimeter
Pitch Diameter
1.805 Inch | 45.847 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Face Width
0.407 Inch | 10.338 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh