![40ST10/30-2 NR. 40ST130](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
![40ST10/30-2 NR. 40ST130](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
SATI
SATI
40ST10/30-2 NR. 40ST130
SATI SATI
Description
SATI 40ST10/30-2 NR. 40ST130
25MM Belt Width; 10 Millimeter Belt Pitch; AT10-25 Belt Style; 30 Teeth; 30MM Face Width; Rough Bore; 97MM Flange OD; 93.65MM OD; 95.65MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
40ST10/30-2 NR. 40ST130
BDI #
1404407
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40ST10-30-2-NR-40ST130/p/1404407
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.64
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
AT10-25
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
1.411
Long Description
25MM Belt Width; 10 Millimeter Belt Pitch; AT10-25 Belt Style; 30 Teeth; 30MM Face Width; Rough Bore; 97MM Flange OD; 93.65MM OD; 95.65MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.984 Inch | 25 Millimeter
Flange Outside Diameter
3.819 Inch | 97 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.687 Inch | 93.65 Millimeter
Pitch Diameter
3.766 Inch | 95.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh