https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ
SATI
SATI
40T10/14-2 NR. 40T1014
SATI SATI
Description
SATI 40T10/14-2 NR. 40T1014
25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 14 Teeth; 30MM Face Width; Rough Bore; 48MM Flange OD; 42.7MM OD; 44.7MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
40T10/14-2 NR. 40T1014
BDI #
1404415
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40T10-14-2-NR-40T1014/p/1404415
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.134
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
T10-25
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.295
Long Description
25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 14 Teeth; 30MM Face Width; Rough Bore; 48MM Flange OD; 42.7MM OD; 44.7MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
1.181 Inch | 30 Millimeter
Pitch Diameter
1.76 Inch | 44.7 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.89 Inch | 48 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
1.681 Inch | 42.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh