https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ
IPL
IPL
40T10/20-2 AL PILOT
IPL IPL
Description
IPL 40T10/20-2 AL PILOT
Pulley, Synchronous; 25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 20 Teeth; 30MM Face Width; Rough Bore; 66MM Flange OD; 61.8MM Outside Diameter; 63.8MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
40T10/20-2 AL PILOT
BDI #
15069698
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40T10-20-2-AL-PILOT/p/15069698
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.276
Product Group - BDI
M02316
Belt Pitch
10 Millimeter
Belt Style
T10-25
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 20 Teeth; 30MM Face Width; Rough Bore; 66MM Flange OD; 61.8MM Outside Diameter; 63.8MM Pitch Diameter; No Keyway; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.598 Inch | 66 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
2.433 Inch | 61.8 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Pitch Diameter
2.512 Inch | 63.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh