https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ
1404429
Pulleys - Synchronous
SATI
SATI
40T10/36-2 NR. 40T1036
SATI SATI
Description
SATI 40T10/36-2 NR. 40T1036
25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 36 Teeth; 30MM Face Width; Rough Bore; 120MM Flange OD; 112.75MM OD; 114.75MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
40T10/36-2 NR. 40T1036
BDI #
1404429
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40T10-36-2-NR-40T1036/p/1404429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.873
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
T10-25
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
1.925
Long Description
25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 36 Teeth; 30MM Face Width; Rough Bore; 120MM Flange OD; 112.75MM OD; 114.75MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
4.724 Inch | 120 Millimeter
Pitch Diameter
4.518 Inch | 114.75 Millimeter
Outside Diameter
4.439 Inch | 112.75 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh