https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTZ8aW1hZ2UvanBlZ3xhRFEzTDJoaU15ODVPREExTmpFNE1UVXhORFUwTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlRrWk1Yek13TUhnek1EQXVhbkJufGRkOGVhNWZhNmNiZTI2NDJmMzBkMmM1NTM4NjNhMTEwOWVlNTZmM2Q0OTNjZDdiYTAyZjg5MmU5NDM3MGI2MGU
IPL
IPL
40T10/48-0 AL PILOT
IPL IPL
Description
IPL 40T10/48-0 AL PILOT
Pulley, Synchronous; 25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 48 Teeth; 30MM Face Width; Rough Bore; 150.95MM Outside Diameter; 152.95MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
40T10/48-0 AL PILOT
BDI #
15092785
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40T10-48-0-AL-PILOT/p/15092785
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.516
Product Group - BDI
M02316
Belt Pitch
10 Millimeter
Belt Style
T10-25
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 48 Teeth; 30MM Face Width; Rough Bore; 150.95MM Outside Diameter; 152.95MM Pitch Diameter; No Keyway; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Pitch Diameter
6.022 Inch | 152.95 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Outside Diameter
5.943 Inch | 150.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh