https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwOXxpbWFnZS9qcGVnfGFHUTRMMmhrTWk4eE1EYzJPRE0yTVRnNE1UWXpNQzlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJVkVSZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfGE4YjliMWFiNDkyODIxZTUxMDJkZWU4NzUzMTg3NTU4NGIyYTM0ZDBmM2YxNjdmMWEwOGZiMzM2MzJlNGQyMTM
1404037
Pulleys - Synchronous
SATI
SATI
44-14M-85 3020 ; 1485044
SATI SATI
Description
SATI 44-14M-85 3020 ; 1485044
85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 44 Teeth; 93.675MM Face Width; Bushed; 212MM Flange OD; 193.28MM OD; 196.08MM Pitch Diam; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
44-14M-85 3020 ; 1485044
BDI #
1404037
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/44-14M-85-3020-;-1485044/p/1404037
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
11.81
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
26.015
Long Description
85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 44 Teeth; 93.675MM Face Width; Bushed; 212MM Flange OD; 193.28MM OD; 196.08MM Pitch Diam; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
7.609 Inch | 193.28 Millimeter
Flange Outside Diameter
8.346 Inch | 212 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 25 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
7.72 Inch | 196.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh