![45H150 NR. H150045](/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU)
![45H150 NR. H150045](/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU)
1404916
Pulleys - Synchronous
SATI
SATI
45H150 NR. H150045
SATI SATI
Description
SATI 45H150 NR. H150045
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 45 Teeth; 1.811" Face Width; Rough Bore; 7.559" Flange OD; 7.108" Outside Diameter; 7.162" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
45H150 NR. H150045
BDI #
1404916
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/45H150-NR-H150045/p/1404916
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.01
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
45
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
19.842
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 45 Teeth; 1.811" Face Width; Rough Bore; 7.559" Flange OD; 7.108" Outside Diameter; 7.162" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
7.108 Inch | 180.54 Millimeter
Pitch Diameter
7.162 Inch | 181.91 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.811 Inch | 46 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
7.559 Inch | 192 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh