https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ
SATI
SATI
47ST10/24-2 NR. 47ST124
SATI SATI
Description
SATI 47ST10/24-2 NR. 47ST124
32MM Belt Width; 10 Millimeter Belt Pitch; AT10-32 Belt Style; 24 Teeth; 37MM Face Width; Rough Bore; 83MM Flange OD; 74.55MM OD; 76.55MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
47ST10/24-2 NR. 47ST124
BDI #
1404441
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/47ST10-24-2-NR-47ST124/p/1404441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.48
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
AT10-32
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
1.047
Long Description
32MM Belt Width; 10 Millimeter Belt Pitch; AT10-32 Belt Style; 24 Teeth; 37MM Face Width; Rough Bore; 83MM Flange OD; 74.55MM OD; 76.55MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
1.457 Inch | 37 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.935 Inch | 74.55 Millimeter
Flange Outside Diameter
3.268 Inch | 83 Millimeter
Pitch Diameter
3.014 Inch | 76.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh