https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODV8aW1hZ2UvanBlZ3xhR00xTDJnMU1DODVPREExTmpFM016azNOemt3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmTXpBd2VETXdNQzVxY0djfDlmMWQxNDgwZDk5NTNhZTZmZDMyYmM2MDc0ZjkwMDYxMWM3M2E2MmZkN2IyZTA5NjZiMzhkNjEzNzgxZjM1NmE
SATI
SATI
48-5M-09 NR. 05M0948
SATI SATI
Description
SATI 48-5M-09 NR. 05M0948
9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 48 Teeth; 13.868MM Face Width; Rough Bore; 0MM Flange OD; 75.25MM OD; 76.39MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
48-5M-09 NR. 05M0948
BDI #
1403819
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48-5M-09-NR-05M0948/p/1403819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.182
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.401
Long Description
9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 48 Teeth; 13.868MM Face Width; Rough Bore; 0MM Flange OD; 75.25MM OD; 76.39MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
3.007 Inch | 76.39 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.546 Inch | 13.868 Millimeter
Outside Diameter
2.963 Inch | 75.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh