https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODV8aW1hZ2UvanBlZ3xhR00xTDJnMU1DODVPREExTmpFM016azNOemt3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmTXpBd2VETXdNQzVxY0djfDlmMWQxNDgwZDk5NTNhZTZmZDMyYmM2MDc0ZjkwMDYxMWM3M2E2MmZkN2IyZTA5NjZiMzhkNjEzNzgxZjM1NmE
SATI
SATI
48-5M-15 NR. 05M1548
SATI SATI
Description
SATI 48-5M-15 NR. 05M1548
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 48 Teeth; 19.837MM Face Width; Rough Bore; 0MM Flange OD; 75.25MM OD; 76.39MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
48-5M-15 NR. 05M1548
BDI #
1403838
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48-5M-15-NR-05M1548/p/1403838
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.6
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.412
Long Description
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 48 Teeth; 19.837MM Face Width; Rough Bore; 0MM Flange OD; 75.25MM OD; 76.39MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
0.781 Inch | 19.837 Millimeter
Outside Diameter
2.963 Inch | 75.25 Millimeter
Pitch Diameter
3.007 Inch | 76.39 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh