SATI
SATI
48-8M-20 NR. 08M2048
SATI SATI
Description
SATI 48-8M-20 NR. 08M2048
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 48 Teeth; 22.225MM Face Width; Bushed; 128MM Flange OD; 120.86MM OD; 122.23MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
48-8M-20 NR. 08M2048
BDI #
1403912
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48-8M-20-NR-08M2048/p/1403912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.44
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
3.527
Long Description
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 48 Teeth; 22.225MM Face Width; Bushed; 128MM Flange OD; 120.86MM OD; 122.23MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.039 Inch | 128 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.812 Inch | 122.23 Millimeter
Outside Diameter
4.758 Inch | 120.86 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh