https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
SATI
SATI
48-8M-50/2012 NR. 0850048
SATI SATI
Description
SATI 48-8M-50/2012 NR. 0850048
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 48 Teeth; 53.975MM Face Width; Bushed; 131.064MM Flange OD; 120.86MM Outside Diameter; 122.23MM Pitch Diameter; Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
48-8M-50/2012 NR. 0850048
BDI #
20294779
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48-8M-50-2012-NR-0850048/p/20294779
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-50
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 48 Teeth; 53.975MM Face Width; Bushed; 131.064MM Flange OD; 120.86MM Outside Diameter; 122.23MM Pitch Diameter; Keyway; 2012 Bushing; No Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
4.812 Inch | 122.23 Millimeter
Flange Outside Diameter
5.16 Inch | 131.064 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
4.758 Inch | 120.86 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh