https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
4814MG125BF-F1.875
TSUBAKI TSUBAKI
Description
4814MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 47.625MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 48 Teeth; 134.366MM Face Width; Finished Bore; 211.099MM Outside Diameter; 213.893MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
4814MG125BF-F1.875
BDI #
922782
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/4814MG125BF-F1-875/p/922782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223107246
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
48
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
86
Long Description
Synchronous Pulley; 47.625MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 48 Teeth; 134.366MM Face Width; Finished Bore; 211.099MM Outside Diameter; 213.893MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
9.45 Inch | 240.03 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
8.311 Inch | 211.099 Millimeter
Pitch Diameter
8.421 Inch | 213.893 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh