![4814MT40AF-F2.375](/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0)
![4814MT40AF-F2.375](/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0)
TSUBAKI
TSUBAKI
4814MT40AF-F2.375
TSUBAKI TSUBAKI
Description
4814MT40AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 60.325MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 48 Teeth; 53.975MM Face Width; Finished Bore; 211.099MM Outside Diameter; 213.893MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
4814MT40AF-F2.375
BDI #
926071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/4814MT40AF-F2-375/p/926071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223747459
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
48
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
32
Long Description
Synchronous Pulley; 60.325MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 48 Teeth; 53.975MM Face Width; Finished Bore; 211.099MM Outside Diameter; 213.893MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
1.575 Inch | 40 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
8.311 Inch | 211.099 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Pitch Diameter
8.421 Inch | 213.893 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh