https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MjN8aW1hZ2UvanBlZ3xhRGMxTDJoa01TOHhNREUwT0RVek9ERTROemd3Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlHVEY5UlJGOHpNREI0TXpBd0xtcHdad3w2Y2QxYzMwZDgyY2EyMzk3MDE4ZWRkMGI5ZWZhZGRlYzZmZjg3YWQ3NDRjODQ0OWFkYzM0Njg4NzY0NTcxNzdk
TIMKEN
TIMKEN
48H200-SF
TIMKEN TIMKEN
Description
48H200-SF TIMING PULLEY ; QD BUSHED 101756513
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 2-11/32" Face Width; Bushed; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
48H200-SF
BDI #
24302408
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48H200-SF/p/24302408
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.396
EAN
0070964160690
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
14.1
Long Description
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 48 Teeth; 2-11/32" Face Width; Bushed; 7.585" Outside Diameter; 7.639" Pitch Diameter; Yes Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.016 Inch | 203.606 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Pitch Diameter
7.639 Inch | 194.04 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
7.585 Inch | 192.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh