https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NTV8aW1hZ2UvanBlZ3xhRFkyTDJnNFl5OHhNRE14TkRRME9EQXhNVEk1TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8Y2RiMmUyYjVmYmE2YzcwYzExZTQ2ODY5NDI2MjFjNDFlMzhmMGE5YWJmZmMzNWU2ZGJmNmY0NmExMWRjYTk3Nw
TSUBAKI
TSUBAKI
48L050BF
TSUBAKI TSUBAKI
Description
48L050BF ; POR TIMING PULLEY SB 9/16
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 48 Teeth; 0.772" Face Width; Rough Bore; 5.7" Outside Diameter; 5.73" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
48L050BF
BDI #
921879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48L050BF/p/921879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223684945
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
6.6
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 48 Teeth; 0.772" Face Width; Rough Bore; 5.7" Outside Diameter; 5.73" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Outside Diameter
5.7 Inch | 144.78 Millimeter
Pitch Diameter
5.73 Inch | 145.542 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.772 Inch | 19.609 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh