https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTF8aW1hZ2UvanBlZ3xhR0l4TDJnNFl5ODVPRE0yTVRRd01qazRNamN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoZlRrWk1Yek13TUhnek1EQXVhbkJufDI4ODhlYzBjZjBjMTZmZDQ5MTc3ODE2NmQxODUyYjg1NjJhYWNkZjk2OWU1ZTBhMDUzNDk2NzZiZjgxZWRmMGE
SATI
SATI
49H075 NR. H075049
SATI SATI
Description
SATI 49H075 NR. H075049
3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 49 Teeth; 1.039" Face Width; Rough Bore; 7.744" Outside Diameter; 7.798" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
49H075 NR. H075049
BDI #
1404860
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/49H075-NR-H075049/p/1404860
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.59
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
49
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
9.921
Long Description
3/4" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 49 Teeth; 1.039" Face Width; Rough Bore; 7.744" Outside Diameter; 7.798" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.798 Inch | 198.08 Millimeter
Outside Diameter
7.744 Inch | 196.71 Millimeter
Face Width
1.039 Inch | 26.4 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh