https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODV8aW1hZ2UvanBlZ3xhR00xTDJnMU1DODVPREExTmpFM016azNOemt3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmTXpBd2VETXdNQzVxY0djfDlmMWQxNDgwZDk5NTNhZTZmZDMyYmM2MDc0ZjkwMDYxMWM3M2E2MmZkN2IyZTA5NjZiMzhkNjEzNzgxZjM1NmE
SATI
SATI
60-5M-15 NR. 05M1560
SATI SATI
Description
SATI 60-5M-15 NR. 05M1560
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 60 Teeth; 19.837MM Face Width; Rough Bore; 0MM Flange OD; 94.35MM OD; 95.46MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
60-5M-15 NR. 05M1560
BDI #
1403839
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60-5M-15-NR-05M1560/p/1403839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.7
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.672
Long Description
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 60 Teeth; 19.837MM Face Width; Rough Bore; 0MM Flange OD; 94.35MM OD; 95.46MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
3.715 Inch | 94.35 Millimeter
Pitch Diameter
3.758 Inch | 95.46 Millimeter
Face Width
0.781 Inch | 19.837 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh