![60G-14M-125-4040](/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz)
![60G-14M-125-4040](/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz)
CONTINENTAL
CONTINENTAL
60G-14M-125-4040
CONTINENTAL CONTINENTAL
Description
GTR-60G-14M-125 SYNCHRONOUS PULLEY
Synchronous Pulley; 125MM Belt Width; 14 Millimeter Belt Pitch; 14M-125 Belt Style; 60 Teeth; 134.366MM Face Width; Bushed; 274MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
60G-14M-125-4040
BDI #
415754
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60G-14M-125-4040/p/415754
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
38.835
EAN
0037256089404
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-60G-14M-125 4040TL Falcon Sprocket
Manufacturer Internal Number
20296179
Weight / LBS
85.54
Long Description
Synchronous Pulley; 125MM Belt Width; 14 Millimeter Belt Pitch; 14M-125 Belt Style; 60 Teeth; 134.366MM Face Width; Bushed; 274MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Flange Outside Diameter
10.787 Inch | 274 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh