https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi
CONTINENTAL
CONTINENTAL
60G-14M-20-3525
CONTINENTAL CONTINENTAL
Description
60G-14M-20-3525 TL SPROCKET ; NON-RETURNABLE 14M SERIES 60T TAPERLOCK
Pulley, Synchronous; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 60 Teeth; 26.416MM Face Width; Bushed; 274MM Flange OD; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
60G-14M-20-3525
BDI #
21507096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60G-14M-20-3525/p/21507096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
12.47
EAN
0037256533877
Product Group - BDI
M02316
Belt Pitch
14 Millimeter
Belt Style
14M-20
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
35.35
Long Description
Pulley, Synchronous; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 60 Teeth; 26.416MM Face Width; Bushed; 274MM Flange OD; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Keyway; 3525 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Flange Outside Diameter
10.787 Inch | 274 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh