BROWNING
BROWNING
60H300SF
BROWNING BROWNING
Description
60H300SF GEARBELT PULLEY ; POR NON-RETURNABLE
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 3-3/8" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
60H300SF
BDI #
325434
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60H300SF/p/325434
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.145
EAN
0662289353224
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3514387
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 3-3/8" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Outside Diameter
9.495 Inch | 241.173 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Pitch Diameter
9.549 Inch | 242.545 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh