https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTB8aW1hZ2UvanBlZ3xhREk1TDJobVppOHhNRE14TkRRek5ERTRNekU1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlVsTkNYek13TUhnek1EQXVhbkJufGNjZjY5NWZiNWIxZDUzZWM3YTdjZWNlMGJiZTI3YzU1YzIxMjQ1Y2NlZTg4OGJjNTUyYjM1ZTg2Mzk2NGI5ZTg
TSUBAKI
TSUBAKI
60XL037B
TSUBAKI TSUBAKI
Description
60XL037B ; POR TIMING PULLEY
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 60 Teeth; 0.591" Face Width; Rough Bore; 3.8" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
60XL037B
BDI #
921900
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60XL037B/p/921900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223026356
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
2.3
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 60 Teeth; 0.591" Face Width; Rough Bore; 3.8" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.8 Inch | 96.52 Millimeter
Pitch Diameter
3.82 Inch | 97.028 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh