https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwOXxpbWFnZS9qcGVnfGFHUTRMMmhrTWk4eE1EYzJPRE0yTVRnNE1UWXpNQzlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJVkVSZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfGE4YjliMWFiNDkyODIxZTUxMDJkZWU4NzUzMTg3NTU4NGIyYTM0ZDBmM2YxNjdmMWEwOGZiMzM2MzJlNGQyMTM
SATI
SATI
64-8M-20 NR. 08M2064
SATI SATI
Description
SATI 64-8M-20 NR. 08M2064
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 64 Teeth; 22.225MM Face Width; Bushed; 168MM Flange OD; 161.6MM OD; 162.97MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
64-8M-20 NR. 08M2064
BDI #
1403914
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/64-8M-20-NR-08M2064/p/1403914
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.9
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
5.952
Long Description
20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 64 Teeth; 22.225MM Face Width; Bushed; 168MM Flange OD; 161.6MM OD; 162.97MM Pitch Diam; Yes Keyway; 14 To 50MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Pitch Diameter
6.416 Inch | 162.97 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Outside Diameter
6.362 Inch | 161.6 Millimeter
Flange Outside Diameter
6.614 Inch | 168 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh