https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-WEB-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MjR8aW1hZ2UvanBlZ3xhRFl6TDJoaVlTOHhNREUwT0RVek9UUTVPRFV5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlPUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8MjM0YWY4NDZmNWVhZTE2ODA5YmVjM2RmYWNlOWJlNjkyMzVjZDA1OGQwYjU5ZjA5MDI3MDYwN2QzNjhmOTU2MQ
TIMKEN
TIMKEN
72H300-SF
TIMKEN TIMKEN
Description
72H300-SF TIMING PULLEY ; QD BUSHED 101756602
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 72 Teeth; 3-3/8" Face Width; Bushed; 11.405" Outside Diameter; 11.459" Pitch Diameter; Yes Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
72H300-SF
BDI #
24302444
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/72H300-SF/p/24302444
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
14.515
EAN
0070964160867
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
72
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
23
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 72 Teeth; 3-3/8" Face Width; Bushed; 11.405" Outside Diameter; 11.459" Pitch Diameter; Yes Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.459 Inch | 291.06 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
11.405 Inch | 289.69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh