https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTd8aW1hZ2UvanBlZ3xhREE0TDJnNFpDODVPRE0yTVRRd01qWTFOVEF5TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w3Y2Q1MDM1ZmZiYmQ0NTdmMTg0ZmRjOTZlNzQ1MTY1MzhmMDIzMDk0MTQ0ZDkxMjU4ZGZmZGI4NmRmODY0MDJl
SATI
SATI
80-8M-50 NR. 08M5080
SATI SATI
Description
SATI 80-8M-50 NR. 08M5080
50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 80 Teeth; 60.325MM Face Width; Bushed; 0MM Flange OD; 202.35MM OD; 203.72MM Pitch Diam; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
80-8M-50 NR. 08M5080
BDI #
1403952
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/80-8M-50-NR-08M5080/p/1403952
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.9
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
80
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
19.401
Long Description
50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 80 Teeth; 60.325MM Face Width; Bushed; 0MM Flange OD; 202.35MM OD; 203.72MM Pitch Diam; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
7.967 Inch | 202.35 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 25 To 75 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
8.02 Inch | 203.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh