![80-8M-85 NR. 08M8580](/medias/INDXXXPULLEY-SYNC-HTD-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODV8aW1hZ2UvanBlZ3xhR00xTDJnMU1DODVPREExTmpFM016azNOemt3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmTXpBd2VETXdNQzVxY0djfDlmMWQxNDgwZDk5NTNhZTZmZDMyYmM2MDc0ZjkwMDYxMWM3M2E2MmZkN2IyZTA5NjZiMzhkNjEzNzgxZjM1NmE)
![80-8M-85 NR. 08M8580](/medias/INDXXXPULLEY-SYNC-HTD-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODV8aW1hZ2UvanBlZ3xhR00xTDJnMU1DODVPREExTmpFM016azNOemt3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmTXpBd2VETXdNQzVxY0djfDlmMWQxNDgwZDk5NTNhZTZmZDMyYmM2MDc0ZjkwMDYxMWM3M2E2MmZkN2IyZTA5NjZiMzhkNjEzNzgxZjM1NmE)
SATI
SATI
80-8M-85 NR. 08M8580
SATI SATI
Description
SATI 80-8M-85 NR. 08M8580
85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 80 Teeth; 95.25MM Face Width; Rough Bore; 0MM Flange OD; 202.35MM OD; 203.72MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
80-8M-85 NR. 08M8580
BDI #
1403956
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/80-8M-85-NR-08M8580/p/1403956
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
11.11
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
80
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
24.471
Long Description
85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 80 Teeth; 95.25MM Face Width; Rough Bore; 0MM Flange OD; 202.35MM OD; 203.72MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Pitch Diameter
8.02 Inch | 203.72 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
7.967 Inch | 202.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh