https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhRGhpTDJobFpTOHhNRE14TkRRek5EWTBNVGsxTUM5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3xiMjRhYzhjNDVmNDU5OGMxMTcyNmExZDI4ZjkwZjA1MzAzNWUyOTUxM2UyNmU0MmM1ZmUyNzAwN2IwOWI2NjI2
GATES
GATES
8M-80S-36
GATES GATES
Description
GATES 8M-80S-36
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 80 Teeth; 47.24MM Face Width; Bushed; 202.11MM Outside Diameter; 203.71MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
8M-80S-36
BDI #
1116612
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8M-80S-36/p/1116612
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
10
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
17.94561
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 80 Teeth; 47.24MM Face Width; Bushed; 202.11MM Outside Diameter; 203.71MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Pitch Diameter
8.02 Inch | 203.71 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-3/16 Inch | 24 To 65 Millimeter
Outside Diameter
7.957 Inch | 202.11 Millimeter
Face Width
1.86 Inch | 47.24 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Flange Outside Diameter
8.42 Inch | 213.87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh