![8MX-140S-62-3525](/medias/INDDODPULLEY-SYNC-M-NFL-TL-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDR8aW1hZ2UvanBlZ3xhRFJtTDJoa01TOHhNRFkwTkRFME1qRTJNVGsxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5WFJVSmZNekF3ZURNd01DNXFjR2N8YmQxZTZkNjEzMmJiZGU3ZDMzMTAzYzEyOWNhMTczZTk1NTdmYjQwODg3OGI0ZTBjMTQxYzViYzc4ODNmMzQxYQ)
![8MX-140S-62-3525](/medias/INDDODPULLEY-SYNC-M-NFL-TL-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDR8aW1hZ2UvanBlZ3xhRFJtTDJoa01TOHhNRFkwTkRFME1qRTJNVGsxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5WFJVSmZNekF3ZURNd01DNXFjR2N8YmQxZTZkNjEzMmJiZGU3ZDMzMTAzYzEyOWNhMTczZTk1NTdmYjQwODg3OGI0ZTBjMTQxYzViYzc4ODNmMzQxYQ)
DODGE
DODGE
8MX-140S-62-3525
DODGE DODGE
Description
8MX-140S-62-3525 SYNCH SPROCKET
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 140 Teeth; 73.914MM Face Width; Bushed; 354.914MM OD; 356.514MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
8MX-140S-62-3525
BDI #
20508743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-140S-62-3525/p/20508743
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
24.721
EAN
0782476698775
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MX-62
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-3/16 To 3-15/16
Bushing Size
3525
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482014
Weight / LBS
54.5
Long Description
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8MX-62 Belt Style; 140 Teeth; 73.914MM Face Width; Bushed; 354.914MM OD; 356.514MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Face Width
2.91 Inch | 73.914 Millimeter
Outside Diameter
13.973 Inch | 354.914 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh