https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
8MX-25S-36 REBORE
GATES GATES
Description
GATES 8MX-25S-36 REBORE
Synchronous Pulley; 36MM Belt Width; 8MM Pitch; 8M-36 Belt Style; 25 Teeth; 0MM Face Width; Rough Bore; 75.006MM Flange OD; 62.1MM OD; 64MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 1.5" Max Bore
Part #
8MX-25S-36 REBORE
BDI #
1117365
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-25S-36-REBORE/p/1117365
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Other Features
Poly Chain GT
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78963528
Long Description
Synchronous Pulley; 36MM Belt Width; 8MM Pitch; 8M-36 Belt Style; 25 Teeth; 0MM Face Width; Rough Bore; 75.006MM Flange OD; 62.1MM OD; 64MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 1.5" Max Bore
Outside Diameter
2.445 Inch | 62.1 Millimeter
Pitch Diameter
2.52 Inch | 64 Millimeter
Face Width
0 Inch | 0 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Flange Outside Diameter
2.953 Inch | 75.006 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh