https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-39S-12
GATES GATES
Description
8MX-39S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 39GROVES
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 39 Teeth; 18.288MM Face Width; Bushed; 112.014MM Flange OD; 97.714MM OD; 99.314MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
8MX-39S-12
BDI #
1117421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-39S-12/p/1117421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
EAN
0072053824315
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
39
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 39 Teeth; 18.288MM Face Width; Bushed; 112.014MM Flange OD; 97.714MM OD; 99.314MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Outside Diameter
3.847 Inch | 97.714 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.91 Inch | 99.314 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Face Width
0.72 Inch | 18.288 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh