https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-48S-21
GATES GATES
Description
8MX-48S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 48 Teeth; 24.638MM Face Width; Bushed; 132.334MM Flange OD; 120.625MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
8MX-48S-21
BDI #
1117443
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-48S-21/p/1117443
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.52
EAN
0072053271027
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 48 Teeth; 24.638MM Face Width; Bushed; 132.334MM Flange OD; 120.625MM OD; 122.225MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Flange Outside Diameter
5.21 Inch | 132.334 Millimeter
Outside Diameter
4.749 Inch | 120.625 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Pitch Diameter
4.812 Inch | 122.225 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh