https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTl8aW1hZ2UvanBlZ3xhREUyTDJneU1DOHhNRE14TkRReE1UQTBPRGs1TUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTVjYmZlODcwMTFmMjJhYzc5MDY1ZDYzZmQ0ZDkwNTZhNjQ3ZjIxMTc3OWU1MjI1YmViZmJjNGE5Y2MyMzIxYQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX180S36-3020
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 180 Teeth; 1.83MM Face Width; Bushed; 17.983MM Outside Diameter; 18.046MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
8MX180S36-3020
BDI #
21977060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX180S36-3020/p/21977060
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
22.177
EAN
0697950721118
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
48.9
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 180 Teeth; 1.83MM Face Width; Bushed; 17.983MM Outside Diameter; 18.046MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Face Width
0.072 Inch | 1.83 Millimeter
Pitch Diameter
0.71 Inch | 18.046 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Outside Diameter
0.708 Inch | 17.983 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh