https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX35S21-1610
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX35S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 35T 3.5" PD 21MMW BORED 1610 BUSH
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 35 Teeth; 0.92MM Face Width; Bushed; 3.446MM Outside Diameter; 3.509MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Part #
8MX35S21-1610
BDI #
21977192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX35S21-1610/p/21977192
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.68
EAN
0697950720777
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.5
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 35 Teeth; 0.92MM Face Width; Bushed; 3.446MM Outside Diameter; 3.509MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Face Width
0.036 Inch | 0.92 Millimeter
Pitch Diameter
0.138 Inch | 3.509 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Outside Diameter
0.136 Inch | 3.446 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Flange Outside Diameter
0.15 Inch | 3.805 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh