https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjB8aW1hZ2UvanBlZ3xhRFEyTDJnMVpDOHhNRFF4T0RZM05Ea3lOVFU1T0M5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3w5M2Q2ZTIyNDJlOGQzMDE3OTRjODI0N2NhYzgyMTVjMTE2OWFmZDM2ZTBiYzY4NWVjN2JiOGZlODhhMzJmMGE2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX50S12-2012
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX50S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 12MMW BORED 2012 BUSH
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 50 Teeth; 0.57MM Face Width; Bushed; 4.95MM Outside Diameter; 5.013MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
8MX50S12-2012
BDI #
21977256
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX50S12-2012/p/21977256
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.68
EAN
0697950720401
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.7
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 50 Teeth; 0.57MM Face Width; Bushed; 4.95MM Outside Diameter; 5.013MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Face Width
0.022 Inch | 0.57 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Outside Diameter
0.195 Inch | 4.95 Millimeter
Flange Outside Diameter
0.213 Inch | 5.41 Millimeter
Pitch Diameter
0.197 Inch | 5.013 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh