https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
21977260
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX50S36-2012
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX50S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 36MMW BORED 2012 BUSH
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 50 Teeth; 1.58MM Face Width; Bushed; 4.95MM Outside Diameter; 5.013MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
8MX50S36-2012
BDI #
21977260
Details
381.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX50S36-2012/p/21977260
Your Price
$ 381.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.27
EAN
0697950720388
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.1
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 50 Teeth; 1.58MM Face Width; Bushed; 4.95MM Outside Diameter; 5.013MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
0.062 Inch | 1.58 Millimeter
Outside Diameter
0.195 Inch | 4.95 Millimeter
Flange Outside Diameter
0.213 Inch | 5.41 Millimeter
Pitch Diameter
0.197 Inch | 5.013 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh