https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MjB8aW1hZ2UvanBlZ3xhRFEyTDJnMVpDOHhNRFF4T0RZM05Ea3lOVFU1T0M5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3w5M2Q2ZTIyNDJlOGQzMDE3OTRjODI0N2NhYzgyMTVjMTE2OWFmZDM2ZTBiYzY4NWVjN2JiOGZlODhhMzJmMGE2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX71S36-2517
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX71S36-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 71T 7.12" PD 36MMW BORE 2517 BUSH
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 71 Teeth; 1.58MM Face Width; Bushed; 7.055MM Outside Diameter; 7.118MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
8MX71S36-2517
BDI #
21981451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX71S36-2517/p/21981451
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.819
EAN
0697950720135
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 71 Teeth; 1.58MM Face Width; Bushed; 7.055MM Outside Diameter; 7.118MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Face Width
0.062 Inch | 1.58 Millimeter
Flange Outside Diameter
0.295 Inch | 7.5 Millimeter
Outside Diameter
0.278 Inch | 7.055 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.28 Inch | 7.118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh