https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTd8aW1hZ2UvanBlZ3xhREE0TDJnNFpDODVPRE0yTVRRd01qWTFOVEF5TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w3Y2Q1MDM1ZmZiYmQ0NTdmMTg0ZmRjOTZlNzQ1MTY1MzhmMDIzMDk0MTQ0ZDkxMjU4ZGZmZGI4NmRmODY0MDJl
839674
Pulleys - Synchronous
SATI
SATI
90-8M-50 ; 08M5090
SATI SATI
Description
SATI 90-8M-50 ; 08M5090
50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 90 Teeth; 60.325MM Face Width; Bushed; 0MM Flange OD; 227.81MM OD; 229.18MM Pitch Diam; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
90-8M-50 ; 08M5090
BDI #
839674
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/90-8M-50-;-08M5090/p/839674
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.6
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
22.046
Long Description
50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 90 Teeth; 60.325MM Face Width; Bushed; 0MM Flange OD; 227.81MM OD; 229.18MM Pitch Diam; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Pitch Diameter
9.023 Inch | 229.18 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 25 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
8.969 Inch | 227.81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh