https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MTd8aW1hZ2UvanBlZ3xhRFF3TDJobE9DOHhNRE14TkRRME1qa3pNakkxTkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58OWFmZDhmNDg2MWJiNDJkNWVjYTM5MGU3ZTQ5NmVjNTA2OGM2OWQ4YjNhYzk4ODc1MzM2YWJlYzY4MjlkNGYyOQ
TSUBAKI
TSUBAKI
9014MG68A-4030
TSUBAKI TSUBAKI
Description
9014MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 90 Teeth; 84.582MM Face Width; Bushed; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Part #
9014MG68A-4030
BDI #
922879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/9014MG68A-4030/p/922879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223104092
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
86
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 90 Teeth; 84.582MM Face Width; Bushed; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Belt Width
2.677 Inch | 68 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh