https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
BROWNING
BROWNING
B5214M55E
BROWNING BROWNING
Description
B52-14M-55E ; HPT SPROCKET
55MM Belt Width; 14MM Belt Pitch; 14M-55 HPT Belt Style; 52 Teeth; 61.925MM Face Width; Bushed; 240.005MM Flange OD; 229.006MM OD; 231.724MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
B5214M55E
BDI #
323062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B5214M55E/p/323062
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.12
EAN
0662289392377
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55 HPT
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
55MM Belt Width; 14MM Belt Pitch; 14M-55 HPT Belt Style; 52 Teeth; 61.925MM Face Width; Bushed; 240.005MM Flange OD; 229.006MM OD; 231.724MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Flange Outside Diameter
9.449 Inch | 240.005 Millimeter
Pitch Diameter
9.123 Inch | 231.724 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Outside Diameter
9.016 Inch | 229.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh